Check Availability
Bucket, Gray Canvas
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436D20
Mfr. Model # 5935T
UNSPSC #24111507
Catalog Page 757
Shipping Weight 4.7 lbs
Country of Origin China *
Item Bucket
Type Wide Opening Straight
Length (In.) 16
Width (In.) 16
Height (In.) 20
Dia. (In.) 16
Number of Compartments 1
Number of Pockets (Inside) 1
Number of Pockets (Outside) 0
Material Canvas
Color Gray
Features Web Handle Hoist
For Use With Mfr. No. 5937
Includes Top
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In