Check Availability
  • Portable Label Makers and Printers
  • EPSON 

    Portable Label Printer Kit, LABELWORKS PX, Lab Printer Kit with AC Adapter and Hard Case

  • Item # 444F44
  • Mfr. Model # LW-PX750PCD
Portable Label Printer Kit,  LABELWORKS PX,  Lab Printer Kit with AC Adapter and Hard Case
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 444F44
Mfr. Model # LW-PX750PCD
UNSPSC #44102405
Shipping Weight 5.955 lbs
Country of Origin China *
Item Portable Label Printer Kit
Printer Series LABELWORKS PX
Max. Tape Width 1"
Label Formats Supported Continuous Labels
Stand Alone Printing / PC Required Stand Alone or PC Printing
Maximum Print Speed 1.2 in./sec.
Printer Display LCD
Font Range 6 to 48
Color Printing Capability Single Color
Printhead Resolution 180 dpi
Printer Power Options AC Adapter or Optional AA Batteries
Printer Connectivity USB
Application Data Communications Labeling, Electrical Labeling, Safety Labeling
Printing Software Compatibility None
Printer Weight 2.30 lb.
Warranty Lifetime
Features Reduces Margin Leads, Built In Memory, Industrial Labeling Applications, Prints On Shrink Tube, Magnet Tape and Adhesive Labels, Automatic Label Formatting, Auto Cutter
Includes AC Adapter, Software, USB cable, Owners Manual, 1/2" Tape Cartridge, Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.

Alternate Search Terms