Check Availability
  • ENPAC 

    Yellow Lid, 45" L x 36"

  • Item # 31DM79
  • Mfr. Model # 1501-YE
Yellow Lid, 45" L x 36"
Qty
  • Web Price
    $201.88 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this EdsalĀ® durable lid with Edsal's large tote to create a weather- and UV-resistant storage option.
Show More Close
 

Technical Specifications

Item # 31DM79
Mfr. Model # 1501-YE
UNSPSC #24112003
Shipping Weight 18.0 lbs
Country of Origin USA *
Item Lid
Outside Length 45"
Outside Width 36"
Material High Density Polyethylene
Color Yellow
For Use With Mfr. No. 1505-YE
Standards EPA 40 CFR 264.175, SPCC, NPDES, UFC
Used With Bin or Container Style Stack and Nest Container
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In