Check Availability
150 tons Double Acting Double Acting Steel Hydraulic Cylinder, 12" Stroke Length
Qty
  • Web Price
    $7,801.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444N47
Mfr. Model # HCR-15012
UNSPSC #27121604
Shipping Weight 250.0 lbs
Country of Origin China *
Item Hydraulic Cylinder
Single Acting/Double Acting Double Acting
Cylinder Type Double Acting
Body Material Steel
Weight Capacity 150 tons
Stroke Length 12"
Effective Area 33.20 sq. in.
Max. Pressure 10,150 psi
Oil Capacity 391.45 cu. in.
Retracted Height 19.57"
Extended Height 31.75"
Outside Dia. 8.46"
Plunger Dia. 4.72"
Plunger Thread Size 1-3/4"-12
Collar Thread Size 2-1/4"-14
Bolt Circle Dia. 19.69"
Thread Size 5/16"
Center Hole Dia. 6-1/2"
Handle No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In