Check Availability
  • High Pressure Hydraulic Cylinders
  • ENERPAC 

    Hydraulic Cylinder, Single Acting, Cylinder Type Lock Nut, Body Material Steel, Stroke Length 2"

  • Item # 444N45
  • Mfr. Model # LPL-1602
Hydraulic Cylinder,  Single Acting,  Cylinder Type Lock Nut,  Body Material Steel,  Stroke Length 2"
Qty
  • Web Price
    $5,510.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444N45
Mfr. Model # LPL-1602
UNSPSC #27121602
Catalog Page 2468
Shipping Weight 95.0 lbs
Country of Origin China *
Item Hydraulic Cylinder
Single Acting/Double Acting Single Acting
Cylinder Type Lock Nut
Body Material Steel
Weight Capacity 160 tons
Stroke Length 2"
Effective Area 35.18 sq. in.
Max. Pressure 10,150 psi
Oil Capacity 35.18 cu. in.
Retracted Height 5.83"
Extended Height 7.60"
Outside Dia. 8.66"
Plunger Dia. 6.69"
Plunger Thread Size 1-3/4"-12
Collar Thread Size 2-1/4"-14
Bolt Circle Dia. 22.19"
Thread Size 1/4"
Center Hole Dia. 6-49/64"
Handle No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In