Check Availability
  • High Pressure Hydraulic Cylinders
  • ENERPAC 

    Hydraulic Cylinder, Single Acting, Cylinder Type Lock Nut, Body Material Steel, Stroke Length 2"

  • Item # 444N41
  • Mfr. Model # HCL-502
Hydraulic Cylinder,  Single Acting,  Cylinder Type Lock Nut,  Body Material Steel,  Stroke Length 2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444N41
Mfr. Model # HCL-502
UNSPSC #27121602
Catalog Page 2468
Shipping Weight 37.8 lbs
Country of Origin China *
Item Hydraulic Cylinder
Single Acting/Double Acting Single Acting
Cylinder Type Lock Nut
Body Material Steel
Weight Capacity 50 tons
Stroke Length 2"
Effective Area 12.73 sq. in.
Max. Pressure 10,150 psi
Oil Capacity 23.96 cu. in.
Retracted Height 6.42"
Extended Height 8.44"
Outside Dia. 5.11"
Plunger Dia. 3.94"
Plunger Thread Size 1-1/4"-12
Collar Thread Size 1-3/8"-12
Bolt Circle Dia. 4.13"
Thread Size 1/4"
Center Hole Dia. 3-57/64"
Handle No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In