Check Availability
Low Voltage Thermostat, 2, 24VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a large, easy-to-read screen with a bright backlit display, this EMERSON 80 Series™ low voltage thermostat is suitable for gas, oil, and electric systems. Model has 3-wire zone value, is millivolt compatible, and has temperature setpoint limits with an adjustable minimum and maximum, and permanent memory. Unit is easy to install and set up with a built-in level and a standard footprint so there won’t be visible marks on the wall from your old thermostat.
Show More Close
 

Technical Specifications

Item # 42PD12
Mfr. Model # 1F85U-22NP
UNSPSC #41112209
Catalog Page 3023
Shipping Weight 0.61 lbs
Country of Origin Mexico *
Item Low Voltage Thermostat
Stages Heat 2
Stages Cool 2
Terminal Designations RC,RH,C,W/E,W2,Y,Y2,O/B/6,G,L
System Switching Auto
Fan Switching Auto-On
Key Pad Lockout Yes
Programmable Fan No
Automatic Changeover Yes
Temporary Program Override Yes
Temporary Temperature Hold Yes
Filter Indicator No
Temperature Limiting Yes
Battery Backup Yes
Low Battery Indicator Yes
Batteries Included Yes
Dual Transformer Compatible Yes
Power Method Hardwired/Battery
Voltage 24VAC
750mV Compatible Yes
Height 3-3/4"
Width 6"
Depth 1-1/8"
Mounting Location Wall
Color Gray
Control Range 45 Degrees to 99 Degrees F
Features Continuous Backlight
Agency Compliance Energy Aware
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.