Check Availability
  • Parts
  • ELKAY 

    Drain, 304 Stainless Steel, Various Sinks with 2" Drain Opening For Use With

  • Item # 42EJ81
  • Mfr. Model # LK8
Drain,  304 Stainless Steel,  Various Sinks with 2" Drain Opening For Use With
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Make your time at the sink more efficient and effortless. The Elkay Type 304 stainless steel tailpiece is designed to fit and coordinate with your Elkay sink.
Show More Close
 

Technical Specifications

Item # 42EJ81
Mfr. Model # LK8
UNSPSC #0
Shipping Weight 1.0 lbs
Country of Origin China *
Item Drain
Fits Brand Elkay
For Use With Grainger Item Number 42EJ78, 42EJ79, 34J906, 34J907, 34K007, 3AEG1
For Use With Mfr. Model Number LK8
Includes Drain
Material of Construction 304 Stainless Steel
For Use With Various Sinks with 2" Drain Opening
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In