Check Availability
  • Faucet Repair Parts
  • ELKAY 

    Gooseneck, Kitchen Sink Faucet, Lever Faucet Handle Type, 1.50 gpm, Chrome

  • Item # 42EJ82
  • Mfr. Model # LKD2439C
Gooseneck,  Kitchen Sink Faucet,  Lever Faucet Handle Type,  1.50 gpm,  Chrome
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Elkay 8" centerset concealed deck mount faucet with arc spout and lever handles combines performance and style. Installed into 3 faucet holes, the fully rotating spout is ideal for commercial kitchens and bar/prep sinks. A concealed removable cartridge allows for easy repair and replacement. The low flow rate helps to save water. The faucet is ADA- and lead-free compliant. Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
Show More Close
 

Technical Specifications

Item # 42EJ82
Mfr. Model # LKD2439C
UNSPSC #40141702
Shipping Weight 5.3 lbs
Country of Origin China *
Item Concealed Deck Faucet 8"
Mounting Type - Faucet Deck
Faucet Type Kitchen Sink Faucet
Number of Holes 3
Faucet Installation Style Centerset
Number of Handles 2
Faucet Handle Type Lever
Faucet Spout Shape Gooseneck
Faucet Finish Chrome
Plumbing Brand Elkay
Flow Rate 1.50 gpm
ADA Compliance Yes
Standards ADA; ICC A117.1; ASME A112.18.1/CSA B125.1; NSF 61; NSF 372 (lead free)
Includes Faucet
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In