Check Availability
  • Parts
  • ELKAY 

    Classroom Sink, 18 ga. Stainless Steel

  • Item # 42EJ79
  • Mfr. Model # DRKAD371765R4
Classroom Sink,  18 ga. Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Elkay® Lustertone Classroom Sink has a double bowl and a top-mount design for drop-in installation. Its handcrafted, uniform-grain finish helps permit light scratches to naturally blend into sink with time. The type 304 stainless steel helps provide lasting durability. Sound-deadening pads help minimize sound and vibration for a quieter performance. With pre-placed mounting clips inside the channel, it helps make installation faster and easier. Product is ADA compliant when properly installed. Suitable for cabinets 42” and larger.
Show More Close
 

Technical Specifications

Item # 42EJ79
Mfr. Model # DRKAD371765R4
UNSPSC #0
Shipping Weight 17.5 lbs
Country of Origin USA *
Item Classroom Sink
Fits Brand Elkay
For Use With Grainger Item Number 42EJ81
For Use With Mfr. Model Number DRKAD371765R4
Includes Sink
Material of Construction 18 ga. Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.