Check Availability
  • Parts
  • ELKAY 

    Cabinet, Stainless Steel, Water Dispensers For Use With

  • Item # 437T23
  • Mfr. Model # DSCABBSH
Cabinet,  Stainless Steel,  Water Dispensers For Use With
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Elkay slim, sleek, water dispenser cabinet is for use with DSBS130UVPC and DSBSH130UVPC water dispensers (sold separately) to make a freestanding unit. Stainless steel offers durable construction and a smooth finish. The water dispenser cabinet is more than 3 ft. tall for water dispensing ease.
Show More Close
 

Technical Specifications

Item # 437T23
Mfr. Model # DSCABBSH
UNSPSC #0
Shipping Weight 36.37 lbs
Country of Origin Italy *
Item Cabinet
Fits Brand Elkay
For Use With Grainger Item Number 437T21, 437T22
For Use With Mfr. Model Number DSBS130UVPC, DSBSH130UVPC
Type Freestanding
Material of Construction Stainless Steel
For Use With Water Dispensers
Compliance NSF
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In