Check Availability
  • ECLIPSE 

    Compartment Box, Red/Gray, 3"H x 14"L x 17-1/2"W, 1EA

  • Item # 22C729
  • Mfr. Model # SB-4536B
Compartment Box, Red/Gray, 3"H x 14"L x 17-1/2"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Eclipse® compartment box is constructed with highly impact-resistant polypropylene and polystyrene for improved strength and durability. The conveniently divided spaces hold a large number of small components. Easy to carry with integrated handle and two locks to help prevent unwanted spills or mishaps.
Show More Close
 

Technical Specifications

Item # 22C729
Mfr. Model # SB-4536B
UNSPSC #24112401
Shipping Weight 3.2 lbs
Country of Origin China *
Compartment Box Item Compartment Box
Number of Compartments 12
Number of Removable Dividers 3
Outside Height 3"
Outside Length 14"
Outside Width 17-1/2"
Compartment Height Variable
Compartment Width Variable
Compartment Length Variable
Material Polypropylene, Polystyrene
Color Red/Gray
Latch Type Double
ESD Conductive No
Removable Dividers Yes
* This product's country of origin is subject to change

Welcome Sign In