Check Availability
  • EATON WEATHERHEAD 

    Elbow, 90°, 1/4" Tube Size, 1EA

  • Item # 5MTE6
  • Mfr. Model # 402X4
Elbow, 90°, 1/4" Tube Size, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5MTE6
Mfr. Model # 402X4
UNSPSC #40142604
Shipping Weight 0.03 lbs
Country of Origin Mexico *
Item Elbow, 90 Degrees
Tube Fitting Material Brass
Tube Size 1/4"
Pipe Size - Pipe Fitting 1/8"
Flare Type Inverted
Max. Pressure 2000 psi
Temp. Range -65 Degrees to 250 Degrees F
Standards DOT,SAE,ASA,ASME
Compliance DOT, SAE
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.