Check Availability
  • EATON 

    Hydraulic Coupler Body

  • Item # 444N70
  • Mfr. Model # 10FFS50
Hydraulic Coupler Body
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444N70
Mfr. Model # 10FFS50
UNSPSC #27121701
Shipping Weight 0.33 lbs
Country of Origin France *
Item Hydraulic Coupler Body
Quick Coupler Type Hydraulic Coupler Body
Coupler Interchange Type ISO 16028
Series FF
Connection Type FNPT
Coupler Thread Size 1/2"-14
Coupler Body Size 3/8"
Coupler Flow Rate 7.2 gpm
Max. Pressure 20,300 psi
Coupler Body Material Carbon Steel
Sleeve Material Carbon Steel
Coupler Finish Trivalent Chromium Zinc
Seal Type Flush Face
Operating Temp. Range -20 Degrees to 212 Degrees F
Bearing Material Stainless Steel
Length 2-3/4"
Coupler Connection Type FNPT
Seal Material Buna
Shut Off Yes
Valve Design Flat Face Tubular
Locking Mechanism Ball
For Use With ISO 16028 Nipple
Standards ISO 16028
Hansen Interchange 10FFS50
Parker Interchange FF371-8FP
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In