Check Availability
  • EZ WELD 

    Purple Primer, Size 16, For Use With PVC and CPVC Pipe and Fittings

  • Item # 5E521
  • Mfr. Model # 21203
Purple Primer, Size 16, For Use With PVC and CPVC Pipe and Fittings
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Purple Primer application temp.: -10° to 110°F.
WARNING: This product is extremely flammable; handle and use it in accordance with manufacturer's instructions.
Show More Close
 

Technical Specifications

Item # 5E521
Mfr. Model # 21203
UNSPSC #31201615
Catalog Page 2814
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Primer
Size (Oz.) 16
Color Purple
For Use With PVC and CPVC Pipe and Fittings
Standards NSF and IAPMO Listed, ASTM F656
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.