Check Availability
  • EZ WELD 

    Clear Primer, Size 32, For Use With Pipe And Fittings

  • Item # 3NZE5
  • Mfr. Model # 21104
Clear Primer, Size 32, For Use With Pipe And Fittings
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

EZ WELD® clear primer is a blend of fast acting solvents that will soften and swell PVC and CPVC pipes and fittings prior to cementing. Primer penetrates the surface of the pipe and the fitting to be joined and helps provide a stronger joint. Can be used on all sizes and schedules of PVC and CPVC pipes and fittings larger than 3" dia. Application temp. range: -10° to 110°F.
WARNING: This product is extremely flammable; handle and use in accordance with manufacturer's instructions.
Show More Close
 

Technical Specifications

Item # 3NZE5
Mfr. Model # 21104
UNSPSC #31201617
Catalog Page 2813
Shipping Weight 2.05 lbs
Country of Origin USA *
Item Primer
Size (Oz.) 32
Color Clear
For Use With Pipe And Fittings
Standards NSF and UPC Listed, ASTM F656
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.