Check Availability
  • EZ WELD 

    Blue Pipe Cement, PVC, Medium Bodied, Size 128, For Use With PVC Pipes and Fittings

  • Item # 20LR45
  • Mfr. Model # 22205
Blue Pipe Cement, PVC, Medium Bodied, Size 128, For Use With PVC Pipes and Fittings
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 20LR45
Mfr. Model # 22205
UNSPSC #31201617
Shipping Weight 8.54 lbs
Country of Origin USA *
Item Pipe Cement
Type PVC, Medium Bodied
Size (Oz.) 128
Color Blue
For Use With PVC Pipes and Fittings
Standards UPC and NSF, ASTM D2564
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.