Check Availability
  • GRAINGER APPROVED 

    Tip-Toe Drain Stopper, 5/16" dia., Silver

  • Item # 444K11
  • Mfr. Model # 35227
Tip-Toe Drain Stopper, 5/16" dia., Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 444K11
Mfr. Model # 35227
UNSPSC #40141701
Shipping Weight 0.135 lbs
Country of Origin China *
Item Tip-Toe Drain Stopper
Pipe Dia. - Drains 5/16"
Color - Drains Silver
Type Bath Drain
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov