Check Availability
  • GRAINGER APPROVED 

    Zinc Round, 1-1/2" Pipe Dia., 1-1/2" Length - Drains

  • Item # 444K25
  • Mfr. Model # 35256
Zinc Round, 1-1/2" Pipe Dia., 1-1/2" Length - Drains
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444K25
Mfr. Model # 35256
UNSPSC #40141701
Shipping Weight 0.25 lbs
Country of Origin Taiwan *
Item Bath Strainer Body
Pipe Dia. - Drains 1-1/2"
Shape - Drains Round
Material of Construction - Drains Zinc
Color - Drains Silver
Length - Drains 1-1/2"
Connection 3/8" Tapped
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.