Check Availability
  • GRAINGER APPROVED 

    Brass Round Drain Strainers, 1-1/4" Pipe Dia., 1-1/4" Length - Drains

  • Item # 447P13
  • Mfr. Model # 35072
Brass Round Drain Strainers, 1-1/4" Pipe Dia., 1-1/4" Length - Drains
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 447P13
Mfr. Model # 35072
UNSPSC #40141701
Shipping Weight 0.655 lbs
Country of Origin China *
Item Grid Strainer
Product Group - Drains Drain Strainers
Pipe Dia. - Drains 1-1/4"
Shape - Drains Round
Material of Construction - Drains Brass
Color - Drains Black
Length - Drains 1-1/4"
For Use With Lavatory Sink
Standards cUPC
Includes Rubber Gasket, Plastic Washer, Locknut
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms