Check Availability
  • EZ DUPE 

    USB Duplicator, 7 Target USB Duplication Capacity, USB Series

  • Item # 6AFY7
  • Mfr. Model # USB7
USB Duplicator, 7 Target USB Duplication Capacity, USB Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Feature 4-key control with LCD, high-speed USB duplication, and bit-by-bit compare function.
Show More Close
 

Technical Specifications

Item # 6AFY7
Mfr. Model # USB7
UNSPSC #43201811
Shipping Weight 11.03 lbs
Country of Origin USA *
Item USB Duplicator
Series USB Series
Capacity 7 Target USB Duplication
Compatible With USB 1.1, USB 2.0, (SD/SDHC, Micro SD, MMC, Mini SD, CF-w/optional media card reader
Interface Sata
Maximum Read Speed 2GB/Min
Maximum Write Speed 2GB/Min
Operating Temp. 41 to 122 Degrees F
Height 7"
Width 7"
Depth 13"
Standards FCC, CE, UL RoHS
Includes 8 USB Master Ports
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.