Check Availability
  • Caulks and Sealants
  • EXTREME 

    White Sealant, Hybrid, 10.1 oz. Cartridge

  • Item # 16NH05
  • Mfr. Model # 575012
White Sealant, Hybrid, 10.1 oz. Cartridge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16NH05
Mfr. Model # 575012
UNSPSC #31201606
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Sealant
Adhesive Grouping Sealant
For Use On Concrete, Masonry, Metal
Sealant Base Hybrid
Sealant Color Family Whites
Color White
Sealant Container Cartridge
Size 10.1 oz.
Sealant Properties Shrink-Proof, UV Resistant
Begins to Harden 35 min.
Full Cure 7 days
Performance Temp. Range -40 Degrees to 200 Degrees F
Application Temp. Range Greater Than 30 Degrees F
Specific Gravity 1.4
Flash Point Not Specified
Dry Time 24 hr.
VOC 1.03%
Application For Seals Joints and Structural Cavities
Meets ASTM C920
Green Environmental Attribute Does not Contain Formaldehyde
* This product's country of origin is subject to change