Check Availability
  • EXTRACT-ALL 

    MERV 17 HEPA Filter, Frame Included: Yes

  • Item # 2YFU7
  • Mfr. Model # F-981-3
MERV 17 HEPA Filter, Frame Included: Yes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2YFU7
Mfr. Model # F-981-3
UNSPSC #40161602
Catalog Page 3059
Shipping Weight 5.91 lbs
Country of Origin USA *
Item HEPA Filter
Nominal Height 10"
Nominal Width 10"
For Use With Mfr. No. S-981-2B, SP-981-2B
MERV 17
Frame Included Yes
Filter Efficiency 0.9997
Media Area 35.5 sq. ft.
Standards ASHRAE 52 Test
Includes Polyester Pre-Filter, Expanded Metal Outer Frame, Top Cover and Hardware
* This product's country of origin is subject to change

Compliance and Restrictions