Check Availability
  • EXTRACT-ALL 

    MERV 14 Air Cleaner Filter, Frame Included: Yes

  • Item # 2YFU5
  • Mfr. Model # F-981-1
MERV 14 Air Cleaner Filter, Frame Included: Yes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2YFU5
Mfr. Model # F-981-1
UNSPSC #40161602
Catalog Page 3059
Shipping Weight 5.06 lbs
Country of Origin USA *
Item Air Cleaner Filter
Nominal Height 11"
Nominal Width 9"
For Use With Mfr. No. S-981-2B, SP-981-2B
MERV 14
Frame Included Yes
Filter Efficiency 0.95
Media Area 29 sq. ft.
Standards ASHRAE 52 Test Method, UL and CE Listed
Includes Polyester Pre-Filter, Top Cover and Hardware
* This product's country of origin is subject to change

Compliance and Restrictions