Check Availability
  • EXTRACT-ALL 

    Air Cleaner Filter, Frame Included: Yes

  • Item # 8DFM8
  • Mfr. Model # RF-DD7
Air Cleaner Filter, Frame Included: Yes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Change your filter regularly to help keep your air cleaning and filtration machines operating effectively and efficiently.
Show More Close
 

Technical Specifications

Item # 8DFM8
Mfr. Model # RF-DD7
UNSPSC #40161602
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Air Cleaner Filter
For Use With Mfr. No. S-DD1
Frame Included Yes
Filter Efficiency 40 to 45%
* This product's country of origin is subject to change

Compliance and Restrictions