Check Availability
  • EXTRACT-ALL 

    33x12-1/2x12-1/2 Portable Down Draft Collector, Frame Included: No

  • Item # 8XDJ7
  • Mfr. Model # S-DD1
33x12-1/2x12-1/2 Portable Down Draft Collector, Frame Included: No Portable Down Draft Collector Portable Down Draft Collector Portable Down Draft Collector Portable Down Draft Collector Portable Down Draft Collector Portable Down Draft Collector Portable Down Draft Collector
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Extract-Allâ„¢ portable downdraft smoke/dust/fume collector is a convenient way for you to remove the air pollutants that can be a product of industrial and laboratory activities, such as grinding, sanding, welding, soldering, and chemical mixing. The totally enclosed, thermally protected 350W motor produces a powerful 370 FPM air velocity and the 18-ga. steel housing has a baked polyurethane powder-painted finish. Integrated casters let you roll the unit easily from job site to job site. A variety of filters are available separately; choose the one that best suits your applications.
Show More Close
 

Technical Specifications

Item # 8XDJ7
Mfr. Model # S-DD1
UNSPSC #40161602
Shipping Weight 70.0 lbs
Country of Origin USA *
Item Portable Down Draft Collector
Nominal Filter Size 33x12-1/2x12-1/2
Nominal Height 33"
Nominal Width 12-1/2"
Nominal Depth 12-1/2"
Frame Included No
Standards UL and CE Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close