Check Availability
  • EXTRACT-ALL 

    20x20x4 MERV 14 Air Cleaner Filter, Frame Included: Yes

  • Item # 11G218
  • Mfr. Model # RF-400-2
20x20x4  MERV 14 Air Cleaner Filter, Frame Included: Yes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Replace your Extract-Allâ„¢ air filters frequently to help assure that your fume and dust collectors keep operating efficiently and effectively.
Show More Close
 

Technical Specifications

Item # 11G218
Mfr. Model # RF-400-2
UNSPSC #40161602
Catalog Page 3059
Shipping Weight 5.9 lbs
Country of Origin USA *
Item Air Cleaner Filter
Nominal Filter Size 20x20x4
Nominal Height 20"
Nominal Width 20"
Nominal Depth 4"
For Use With Mfr. No. SP-400, SP-400-DD
MERV 14
Frame Included Yes
Filter Efficiency 0.95
Media Area 18.5 sq. ft.
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In