Check Availability
  • EXTRACT-ALL 

    12x24x8 MERV 8 Carbon Filter, Frame Included: Yes

  • Item # 2YFW3
  • Mfr. Model # F-984-5A
12x24x8  MERV 8 Carbon Filter, Frame Included: Yes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Extract-All cell carbon filter is an excellent choice for use with the Extract-All Multistage filtration unit in most small- to medium-size industrial applications. Ideal for smoke and odor removal in a variety of grinding/sanding, chemical powder mixing, chemical smoke removal, light welding, and similar applications.
Show More Close
 

Technical Specifications

Item # 2YFW3
Mfr. Model # F-984-5A
UNSPSC #40161602
Shipping Weight 29.0 lbs
Country of Origin USA *
Item Carbon Filter
Nominal Filter Size 12x24x8
Nominal Height 12"
Nominal Width 24"
Nominal Depth 8"
For Use With Mfr. No. S-984-1
MERV 8
Frame Included Yes
Includes 60% Pleated Filter
* This product's country of origin is subject to change