Check Availability
  • EXTRACT-ALL 

    12x24x8 MERV 17 HEPA Carbon Filter, Frame Included: Yes

  • Item # 2YFW2
  • Mfr. Model # F-984-4A
12x24x8  MERV 17 HEPA Carbon Filter, Frame Included: Yes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2YFW2
Mfr. Model # F-984-4A
UNSPSC #40161602
Catalog Page 3059
Shipping Weight 16.8 lbs
Country of Origin USA *
Item HEPA Carbon Filter
Nominal Filter Size 12x24x8
Nominal Height 12"
Nominal Width 24"
Nominal Depth 8"
For Use With Mfr. No. S-984-1
MERV 17
Frame Included Yes
Filter Efficiency 0.9997
Media Area 58.8 sq. ft.
Includes HEPA Plus Disposable Carbon Filter
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close