Check Availability
  • EXTRACT-ALL 

    12x24x4 Washable Baffle Filter, Frame Included: Yes

  • Item # 4GJR9
  • Mfr. Model # RF-14-2
12x24x4 Washable Baffle Filter, Frame Included: Yes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Change your filter regularly to make sure that your air cleaners operate efficiently and effectively.
Show More Close
 

Technical Specifications

Item # 4GJR9
Mfr. Model # RF-14-2
UNSPSC #40161602
Shipping Weight 14.4 lbs
Country of Origin USA *
Item Washable Baffle Filter
Nominal Filter Size 12x24x4
Nominal Height 12"
Nominal Width 12"
Nominal Depth 4"
For Use With Mfr. No. E-1400G
Frame Included Yes
* This product's country of origin is subject to change

Compliance and Restrictions