Check Availability
12x24x2  MERV 8 Air Cleaner Filter, Frame Included: Yes
  • EXTRACT-ALL 

    12x24x2 MERV 8 Air Cleaner Filter, Frame Included: Yes

  • Item # 2YFW8
  • Mfr. Model # RF-984-6
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This replacement air filter can be used with the modular Extract-Allâ„¢ clean air station. Regular filter replacement helps assure the system's continued efficacy in clearing the air of smoke, dust and soldering effluents.
Show More Close
 

Technical Specifications

Item # 2YFW8
Mfr. Model # RF-984-6
UNSPSC #40161602
Catalog Page 3059
Shipping Weight 4.8 lbs
Country of Origin USA *
Item Air Cleaner Filter
Nominal Filter Size 12x24x2
Nominal Height 12"
Nominal Width 24"
Nominal Depth 2"
For Use With Mfr. No.F-984-5A
MERV 8
Frame Included Yes
Filter Efficiency 0.6
Media Area 8.7 sq. ft.
Standards ASHRAE 52 Test Method

* This product's country of origin is subject to change

Compliance and Restrictions