Check Availability
12x20x1 Carbon Filter, Frame Included: Yes
  • EXTRACT-ALL 

    12x20x1 Carbon Filter, Frame Included: Yes

  • Item # 11G219
  • Mfr. Model # RF-400-3
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Replace your Extract-Allâ„¢ air filters frequently to help assure that your fume and dust collectors keep operating efficiently and effectively.
Show More Close
 

Technical Specifications

Item # 11G219
Mfr. Model # RF-400-3
UNSPSC #40161602
Catalog Page 3059
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Carbon Filter
Nominal Filter Size 12x20x1
Nominal Height 12"
Nominal Width 20"
Nominal Depth 1"
For Use With Mfr. No. SP-400, SP-400-DD
Frame Included Yes
Standards UL

* This product's country of origin is subject to change

Compliance and Restrictions