Check Availability
12x12x9 Panel and Rigid Cell Filter, Frame Included: No
  • EXTRACT-ALL 

    12x12x9 Panel and Rigid Cell Filter, Frame Included: No

  • Item # 9E084
  • Mfr. Model # F-DD3
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Change your filter regularly to help keep your air cleaning and filtration machines operating effectively and efficiently.
Show More Close
 

Technical Specifications

Item # 9E084
Mfr. Model # F-DD3
UNSPSC #40161602
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Panel and Rigid Cell Filter
Nominal Filter Size 12x12x9
Nominal Height 12"
Nominal Width 12"
Nominal Depth 9"
For Use With Mfr. No. S-DD1
Frame Included No
Filter Efficiency 0.95
Media Area 13 sq. ft.

* This product's country of origin is subject to change

Compliance and Restrictions