Check Availability
  • EXTRACT-ALL 

    12x12x8 MERV 17 HEPA Carbon Filter, Frame Included: Yes

  • Item # 2DBW3
  • Mfr. Model # F-987-4A
12x12x8  MERV 17 HEPA Carbon Filter, Frame Included: Yes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Extract-All cell HEPA filter is an excellent choice for use with the Extract-All Multistage filtration unit in most small- to medium-size industrial applications. Ideal for soldering fumes, and other applications that contain lead or other potentially hazardous fumes.
Show More Close
 

Technical Specifications

Item # 2DBW3
Mfr. Model # F-987-4A
UNSPSC #40161505
Catalog Page 3059
Shipping Weight 15.46 lbs
Country of Origin USA *
Item HEPA Carbon Filter
Nominal Filter Size 12x12x8
Nominal Height 12"
Nominal Width 12"
Nominal Depth 8"
For Use With Mfr. No. S-987-2A
MERV 17
Frame Included Yes
Filter Efficiency 0.9997
Media Area 13.7 sq. ft.
Includes 2" Refill Carbon Module
* This product's country of origin is subject to change