Check Availability
  • EXTRACT-ALL 

    12x12x8 MERV 13 Cell Carbon Filter, Frame Included: Yes

  • Item # 2DBW1
  • Mfr. Model # F-987-2A
12x12x8  MERV 13 Cell Carbon Filter, Frame Included: Yes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Extract-All cell carbon filter is an excellent choice for use with the Extract-All Multistage filtration unit in most small- to medium-size industrial applications. Ideal for smoke and odor removal in a variety of grinding/sanding, chemical powder mixing, chemical smoke removal, light welding, and similar applications.
Show More Close
 

Technical Specifications

Item # 2DBW1
Mfr. Model # F-987-2A
UNSPSC #40161505
Shipping Weight 12.3 lbs
Country of Origin USA *
Item Cell Carbon Filter
Nominal Filter Size 12x12x8
Nominal Height 12"
Nominal Width 12"
Nominal Depth 8"
For Use With Mfr. No. S-987-2A
MERV 13
Frame Included Yes
Filter Efficiency 0.95
Media Area 6.6 sq. ft.
Includes 2" Refill Carbon Module
* This product's country of origin is subject to change

Compliance and Restrictions