Check Availability
  • EXTRACT-ALL 

    12x12x7 Panel and Rigid Cell Filter, Frame Included: Yes

  • Item # 8PK03
  • Mfr. Model # F-DD1
12x12x7 Panel and Rigid Cell Filter, Frame Included: Yes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Change your filter regularly to help keep your air cleaning and filtration machines operating effectively and efficiently.
Show More Close
 

Technical Specifications

Item # 8PK03
Mfr. Model # F-DD1
UNSPSC #40161602
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Panel and Rigid Cell Filter
Nominal Filter Size 12x12x7
Nominal Height 12"
Nominal Width 12"
Nominal Depth 7"
For Use With Mfr. No. S-DD1
Frame Included Yes
Filter Efficiency 0.95
Media Area 13 sq. ft.
Standards ASHRAE 52.1 Test Method
Includes Three-Sage Filter
* This product's country of origin is subject to change

Compliance and Restrictions