Check Availability
12x12x6 HEPA Filter, Frame Included: No
  • EXTRACT-ALL 

    12x12x6 HEPA Filter, Frame Included: No

  • Item # 8DG47
  • Mfr. Model # RF-DD4
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Change your filter regularly to help keep your air cleaning and filtration machines operating effectively and efficiently.
Show More Close
 

Technical Specifications

Item # 8DG47
Mfr. Model # RF-DD4
UNSPSC #40161602
Shipping Weight 9.41 lbs
Country of Origin USA *
Item HEPA Filter
Nominal Filter Size 12x12x6
Nominal Height 12"
Nominal Width 12"
Nominal Depth 6"
For Use With Mfr. No. S-DD1
Frame Included No
Filter Efficiency 0.9997
Media Area 29.75 sq. ft.

* This product's country of origin is subject to change

Compliance and Restrictions