Check Availability
  • EXTRACT-ALL 

    12x12x2 Baffle Filter, Frame Included: Yes

  • Item # 9UA81
  • Mfr. Model # RF-DD2
12x12x2 Baffle Filter, Frame Included: Yes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Change your filter regularly to help keep your air cleaning and filtration machines operating effectively and efficiently.
Show More Close
 

Technical Specifications

Item # 9UA81
Mfr. Model # RF-DD2
UNSPSC #40161602
Shipping Weight 3.26 lbs
Country of Origin USA *
Item Baffle Filter
Nominal Filter Size 12x12x2
Nominal Height 12"
Nominal Width 12"
Nominal Depth 2"
For Use With Mfr. No. S-DD1
Frame Included Yes
Filter Efficiency 0.9997
* This product's country of origin is subject to change

Compliance and Restrictions