Check Availability
  • EXTRACT-ALL 

    12x12x1 Air Cleaner Filter, Frame Included: No

  • Item # 8DG45
  • Mfr. Model # RF-DD1
12x12x1 Air Cleaner Filter, Frame Included: No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Change your filter regularly to help keep your air cleaning and filtration machines operating effectively and efficiently.
Show More Close
 

Technical Specifications

Item # 8DG45
Mfr. Model # RF-DD1
UNSPSC #40161602
Shipping Weight 1.9 lbs
Country of Origin USA *
Item Air Cleaner Filter
Nominal Filter Size 12x12x1
Nominal Height 12"
Nominal Width 12"
Nominal Depth 1"
For Use With Mfr. No. S-DD1
Frame Included No
Filter Efficiency 0.25
Media Area 1 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions