Check Availability
  • EXTRACT-ALL 

    12x12x1/2 MERV 6 Air Cleaner Filter, Frame Included: No

  • Item # 2DBW5
  • Mfr. Model # RF-987-1
12x12x1/2  MERV 6 Air Cleaner Filter, Frame Included: No Polyester Filter,12 In. W,12 In. H,PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Extract-All cell carbon replacement filter is ideal for smoke and odor removal in a variety of grinding/sanding, chemical powder mixing, chemical smoke removal, light welding, and similar applications.
Show More Close
 

Technical Specifications

Item # 2DBW5
Mfr. Model # RF-987-1
UNSPSC #40161505
Shipping Weight 2.18 lbs
Country of Origin USA *
Item Air Cleaner Filter
Nominal Filter Size 12x12x1/2
Nominal Height 12"
Nominal Width 12"
Nominal Depth 1/2"
For Use With Mfr. No. S-987-2A
MERV 6
Frame Included No
Filter Efficiency 0.25
Media Area 1 sq. ft.
Standards ASHRAE 52 Test Method
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close