Check Availability
  • EXTECH 

    Wireless Transmitter for HDV600 series

  • Item # 6MVL9
  • Mfr. Model # HDV-WTX
Wireless Transmitter for HDV600 series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Extech® by FLIR wireless video transmitter. For use with any Extech® HDV Series VideoScope camera head and HDV Series VideoScope inspection camera.
Show More Close
 

Technical Specifications

Item # 6MVL9
Mfr. Model # HDV-WTX
UNSPSC #41111716
Catalog Page 614
Shipping Weight 1.15 lbs
Country of Origin Taiwan *
Item Wireless Transmitter
Features Remotely View Images/Videos Up To 30m Away
For Use With HDV600 Series Borescopes
Includes Wireless Transmiter
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions