Check Availability
  • EXTECH 

    Wireless Plumbing VideoScope Kit

  • Item # 21RV53
  • Mfr. Model # HDV650W-30G
Wireless Plumbing VideoScope Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

The HDV650W-30G is an HD video scope wireless plumbing kit with 30m probe. This inspection camera is waterproof and has a 25mm camera head with built in LED lights for illuminating dark problem areas. Video scope comes with a wireless handset with transmitter that controls power and brightness. The main unit features a 5.7" color high definition LCD monitor, durable housing, ergonomic handles, image and video capturing capabilities as well as voice annotation. This product is complete with Video Scope, wireless handset, 25mm camera probe, SD card, 3.7V rechargeable battery, patch cable, AC adapter (110-240V, four plugs), USB and AV cables, user's manual and hard carrying case.
Show More Close
 

Technical Specifications

Item # 21RV53
Mfr. Model # HDV650W-30G
UNSPSC #41111716
Shipping Weight 23.25 lbs
Country of Origin Taiwan *
Item Wireless VideoScope Plumbing Kit
Monitor Size 5.7"
Features Waterproof Camera Head (IP57), (12) Dimmable LED Lamps,Transmits Video up to 100 ft.
Includes SD Memory Card, Rechargeable Li-Polymer Battery, AC Adapter, USB and AV Cables, 25mm Camera with 30m Fiberglass Cable Spool Assembly,Wireless Transmitter and Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms