Check Availability
  • EXTECH 

    Type K Mini K Thermocouple Penetration Temperature Probe, -50° to 1000° Temp. Range (F)

  • Item # 19L867
  • Mfr. Model # TP882
Type K Mini K Thermocouple Penetration Temperature Probe, -50° to 1000° Temp. Range (F)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Extech® by FLIR penetration temperature probe. This Type K probe measures from -50°F to 1000°F (-46°C to 538°C) with a subminiature (mini-ANSI) connector. Compatible with most meters that have Type K temperature function (sold separately).
Show More Close
 

Technical Specifications

Item # 19L867
Mfr. Model # TP882
UNSPSC #41112219
Shipping Weight 0.3 lbs
Country of Origin China *
Item Penetration Temperature Probe
Probe Type Penetration Temperature Probe
Primary Measuring Element Thermocouple
Probe Temp. Measuring Element K Thermocouple
Temp. Range (F) -50 Degrees to 1000 Degrees
Temp. Range (C) -46 Degrees to 538 Degrees
Probe Connection Type Type K Mini
Probe Contact Material Stainless Steel
Probe Wire Length 6 ft.
Probe Length 8"
Probe Dia. 1/8"
Accuracy +/-0.200 Degrees C ( +/-0.4 Degrees F)
Process Connection 1/4" NPT, Compression Fitting
Use Air or Liquids
Includes Probe with Cable and Thermocouple Connector
Manufacturers Warranty Length 6 mo.
* This product's country of origin is subject to change

Compliance and Restrictions