Check Availability
  • EXTECH 

    Transducer,Pressure, 0.2 to 290.0 PSI

  • Item # 1PX65
  • Mfr. Model # PT300
Transducer,Pressure, 0.2 to 290.0 PSI
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Extech® by FLIR 300 psi pressure transducer works with Extech® No. 13G533 pressure meter/datalogger and No. 1PX58 heavy-duty pressure monitor with interchangeable transducers (sold separately). It works with air or noncorrosive/nonionized gas.

• Compact size, NPT thread
• Corrosion-resistant brass alloy
• Linearized voltage output (0 to 100mV DC)
Show More Close
 

Technical Specifications

Item # 1PX65
Mfr. Model # PT300
UNSPSC #41112107
Catalog Page 620
Shipping Weight 0.5 lbs
Country of Origin Taiwan *
Item Pressure Transducer
Range 0.2 to 290 psi
Accuracy +/-1% of Full Scale
Process Connection 1/4" NPT
Operating Temp. 32 to 140 F
For Use With 1PX58
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions