Check Availability
  • EXTECH 

    Replacement 5.5mm camera head w/cable

  • Item # 13X130
  • Mfr. Model # BR-5CAM
Replacement 5.5mm camera head w/cable
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Relay images from the inspection location to a connected or remote display with this inspection camera video borescope. Features extension and retrieval hook, mirror, and magnet.
Show More Close
 

Technical Specifications

Item # 13X130
Mfr. Model # BR-5CAM
UNSPSC #41111716
Catalog Page 617
Shipping Weight 0.3 lbs
Country of Origin China *
Item Camera Head
Features 5.5mm Waterproof (IP67) Camera Head,39" Gosseneck Cable Retains Configured Shape, LED Illumination
For Use With Mfr. Model No. BR70, BR100, BR150, BR200, BR250
Includes Camera and Cable
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In