Check Availability
  • EXTECH 

    Process Calibrator,Thermocouple,NIST

  • Item # 39M989
  • Mfr. Model # PRC20-NIST
Process Calibrator,Thermocouple,NIST Process Calibrator,Thermocouple,NIST
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Extech® by FLIR thermocouple calibrator sources and measures 8 thermocouple type devices and provides precision output displayed as Centigrade/ Fahrenheit or mV. The calibrator is suitable for lab and field calibration, engineering research and design, manufacturing and test engineering, temperature control process troubleshooting, and HVAC applications.
Show More Close
 

Technical Specifications

Item # 39M989
Mfr. Model # PRC20-NIST
UNSPSC #81141504
Shipping Weight 4.3 lbs
Country of Origin Taiwan *
Item Handheld Temperature Calibrator
Measurement Functions Temperature and Voltage
Thermocouple Type J, K, T, C, E, N, R y S
Thermocouple Temperature Range -58 Degrees to 2498 Degrees F (Dependent on Thermocouple Type)
Source Voltage 55 mVDC
Voltage Measurement Range -10mV to 60mVDC
Accuracy +/-(0.05% + 1.8 Degrees F)
Display LCD
Calibration Certificate NIST
Powered By (6) AA Batteries or 100 to 240V Universal AC Adapter
Includes Calibration Cable, Batteries, 100 to 240V Universal AC Adapter, Carrying Case, Instructions
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions