Check Availability
  • EXTECH 

    Process Calibrator, Current, NIST, 24 mA

  • Item # 39M985
  • Mfr. Model # PRC10-NIST
Process Calibrator, Current, NIST, 24 mA Process Calibrator,Current,NIST,24 mA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Extech® by FLIR current calibrator and meter enables plant maintenance and electrical technicians to test and calibrate a wide variety of process control equipment; including transmitters, transducers, indicators, sensors, instrumentation, robotic systems, thermocouples, and other industrial system components.
Show More Close
 

Technical Specifications

Item # 39M985
Mfr. Model # PRC10-NIST
UNSPSC #81141504
Shipping Weight 4.3 lbs
Country of Origin Taiwan *
Item Current Calibrator
Source Current 0 to 24mA DC
Current Measurement Range 0 to 50mA DC
Current Accuracy +/- (0.01% + 1 Digit)
Loop Supply Voltage 24VDC
Max. Loop Current 24mA DC
Display Multiline LCD
Calibration Certificate NIST
Powered By (6) AA Batteries or 100 to 240V Universal AC Adapter
Includes Calibration Cable, Batteries, 100 to 240V Universal AC Adapter, Carrying Case
Manufacturers Warranty Length 1 yr.
Source/Simulate Corriente CD, Suministro de Bucle 24V
* This product's country of origin is subject to change

Compliance and Restrictions