Check Availability
  • EXTECH 

    Power Quality Clamp-On NIST, 240kW, 400A

  • Item # 6RGJ9
  • Mfr. Model # 380940-NIST
Power Quality Clamp-On NIST, 240kW, 400A Power Quality Clamp-On NIST,240kW,400A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6RGJ9
Mfr. Model # 380940-NIST
UNSPSC #41113648
Shipping Weight 1.1 lbs
Country of Origin Taiwan *
Item Clamp-On Power Meter Kit
Max. Watts 240kW
Power Accuracy +/-1.5% Rdg + 3 Digits
Max. AC Amps 400
Max. DC Amps 400
Current Accuracy +/-1.5% Rdg + 3 Digits
Max. AC Volts 600
Max. DC Volts 400
Voltage Accuracy +/-1.5% Rdg + 2 Digits
Calibration Frequency 40 to 100 Hz
Jaw Opening 0.9"
True RMS Yes
Operating Temp. Range 4 Degrees to 122 Degrees F
Display LCD with 40 Segment Bargraph
Counts 4000
Phase 1
Safety Rating CAT II 600V
Special Features One-Touch Auto Zero Adjust for DC Current
Power Source (2) AA Batteries
Calibration Certificate NIST
Includes (2) AA Batteries, Test Leads and Carrying Case
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions