Check Availability
  • EXTECH 

    Power Quality Analyzer, 2000W, 10A

  • Item # 9XH69
  • Mfr. Model # 380820
Power Quality Analyzer, 2000W, 10A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9XH69
Mfr. Model # 380820
UNSPSC #41113637
Shipping Weight 24.0 lbs
Country of Origin Taiwan *
Item Power Quality Analyzer
Phase 1
Max. Watts 2000W
Kit Current Capability 10A
Max. VA 2000VA
Current Accuracy +/- 1% +/- 0.1A
Current Channels 1
Max. AC Voltage 230
Voltage Accuracy +/-1%
Calibration Frequency 45 to 65Hz
Power Factor 0 to 1
Display LCD
Harmonic Capture Range 50th
Includes AC Power Cord, RS-232 to USB Cable and Software
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions