Check Availability
  • EXTECH 

    Phase And Motor Rotation Tester, 40 to 600VAC Voltage Range

  • Item # 1TZP7
  • Mfr. Model # 480403
Phase And Motor Rotation Tester, 40 to 600VAC Voltage Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Extech® 480403 phase and motor rotation tester checks phase orientation on 3-phase power sources and shows motor rotation direction, to help prevent damage due to incorrect motor installation. LEDs indicate phase sequence (CW or CCW) and whether each of the 3 phases is live.
Show More Close
 

Technical Specifications

Item # 1TZP7
Mfr. Model # 480403
UNSPSC #41113708
Catalog Page 555
Shipping Weight 0.6 lbs
Country of Origin China *
Item Phase And Motor Rotation Tester
Voltage Range 40 to 600VAC
Frequency Range 2 to 400Hz
Display LED
Safety Rating CAT III 600V
Motor Rotation Yes
Phase Rotation Yes
Phase Voltage Present Indicator Yes
Includes (3) Test Leads with Large Color-Coded Alligator Clips, 9 Volt Battery, and Pouch Case
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions